Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 20MP025-6CA3
Zoro # G010987435
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1/4 in
- Face Width 0.344 in
- Set Screw Size #6-40
- Includes (2) Set Screws
- Hub Projection 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20MP025-6CA3
- Zoro # G010987435
- UPC # 00195057000346
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/4 in |
Face Width | 0.344 in |
Set Screw Size | #6-40 |
Overall Width | 9/16 in |
Outside Diameter | 0.685 in |
Hub Diameter | 11/16 in |
Pitch Diameter | 0.509 in |
For Belt Trade Size | MXL |
Bore Diameter | 1/4 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 0.685 in, Pitch 0.08 in, Pitch Diameter 0.509 in, Bore Type Fixed, Face Width 0.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 11/16 in, Hub Projection 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- PIX Belt, BX Cogged, 21/32 x 131 in. OC (BX128)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- Zoro Select Pulleys & Sheaves