Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 18XL037-6FA3
Zoro # G010987695
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Fixed
- Pitch 0.2 in
- Includes (2) Set Screws
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18XL037-6FA3
- Zoro # G010987695
- UPC # 00195057621183
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 1.375 in |
For Belt Trade Size | XL |
Pitch Diameter | 1.146 in |
For Belt Width | 3/8 in |
Hub Diameter | 13/16 in |
Bore Diameter | 1/4 in |
Set Screw Size | #8-32 |
Overall Width | 13/16 in |
Face Width | 0.563 in |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 1.375 in, Pitch 0.2 in, Pitch Diameter 1.146 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 13/16 in, Hub Projection 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- ZORO SELECT Variable Pitch V-Belt Pulley, 2.8 lb (1VM50X7/8)
- ZORO SELECT HTD Timing Belt Pulley, 5 mm Pitch (32-5M15-6FS6)
- ZORO SELECT Timing Belt Pulleys, 1/4 in Bore Dia. (21XL037-6FA3)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING TL20L050-1108, Timing Pulley, Steel, Black Oxide, (TL20L050-1108)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- Zoro Select Timing Belt Pulleys