Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 18MP025-6CA3
Zoro # G410987677
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Face Width 0.344 in
- Includes (2) Set Screws
- Pitch 0.08 in
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18MP025-6CA3
- Zoro # G410987677
- UPC # 00195057000322
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.344 in |
Set Screw Size | #6-40 |
Bore Diameter | 1/4 in |
Overall Width | 9/16 in |
Hub Diameter | 41/64 in |
Outside Diameter | 0.635 in |
For Belt Width | 1/4 in |
Pitch Diameter | 0.458 in |
For Belt Trade Size | MXL |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series MXL, For Belt Width 1/4 in, For Use With 1/4 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 0.635 in, Pitch 0.08 in, Pitch Diameter 0.458 in, Bore Type Fixed, Face Width 0.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 41/64 in, Hub Projection 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- D&D 77" Outside Length, 2/3" Top Width, 1 Ribs (B74/5L770)
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- Zoro Select Pulleys & Sheaves