Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/4 in Bore Dia.
Mfr # 16XL037-6FA3
Zoro # G110987731
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Set Screws 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Includes (2) Set Screws
- Pitch Diameter 1.019 in
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16XL037-6FA3
- Zoro # G110987731
- UPC # 00195057621107
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.019 in |
Hub Diameter | 11/16 in |
Bore Diameter | 1/4 in |
For Belt Trade Size | XL |
Face Width | 0.563 in |
Overall Width | 13/16 in |
For Belt Width | 3/8 in |
Outside Diameter | 1.25 in |
Set Screw Size | #8-32 |
Description
Timing Belt Pulleys, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 3/8 in Wide Belts, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 1.25 in, Pitch 0.2 in, Pitch Diameter 1.019 in, Bore Type Fixed, Face Width 0.563 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Anodized, For Belt Trade Size XL, Hub Diameter 11/16 in, Hub Projection 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- ROTHENBERGER Clamp Pincer Ratchet Tool, 3/8"-1" Clamp (12429)
- CLIMAX METAL PRODUCTS 2MISCC-40-40-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-40-40-KW)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- Zoro Select Pulleys & Sheaves