Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/2 in Bore Dia.
Mfr # 17LF050X1/2
Zoro # G910987719
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Standards REACH Certified, RoHS Compliant
- For Use With L Belts
- Finish Black Oxide
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17LF050X1/2
- Zoro # G910987719
- UPC # 00195057624702
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/2 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Hub Diameter | 1 7/16 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 2.029 in |
Set Screw Size | 1/4"-20 |
Outside Diameter | 2.25 in |
Face Width | 0.75 in |
Description
Timing Belt Pulleys, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1/2 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 2.25 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Bore Type Fixed, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- MTD Belt-V Type (754P06434)
- DYNABRADE Drive Wheel (01794)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- Zoro Select Timing Belt Pulleys