Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/2 in Bore Dia.
Mfr # 16LF050X1/2
Zoro # G610987606
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size L
- Hub Diameter 1 7/16 in
- Standards REACH Certified, RoHS Compliant
- Weight 0.75 lb
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16LF050X1/2
- Zoro # G610987606
- UPC # 00195057624672
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Hub Diameter | 1 7/16 in |
Pitch Diameter | 1.91 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.125 in |
Overall Width | 1 1/4 in |
Face Width | 0.75 in |
Set Screw Size | 1/4"-20 |
For Belt Width | 1/2 in |
Description
Timing Belt Pulleys, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1/2 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- ALEMITE Grease Fttng Breather, 1/8"27 PTF Spl (A369583)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- Zoro Select Pulleys & Sheaves