Shop All Timing Belt Pulleys
Zoro Select
Timing Belt Pulleys, 1/2 in Bore Dia.
Mfr # 13LF050X1/2
Zoro # G110987571
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.781 in
- Material Steel
- Overall Width 1 1/4 in
- Tooth Shape Trapezoidal
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13LF050X1/2
- Zoro # G110987571
- UPC # 00195057624597
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 1.781 in |
Overall Width | 1 1/4 in |
Face Width | 0.75 in |
Pitch Diameter | 1.552 in |
Hub Diameter | 1 1/8 in |
Set Screw Size | 1/4"-20 |
Bore Diameter | 1/2 in |
For Belt Width | 1/2 in |
For Belt Trade Size | L |
Description
Timing Belt Pulleys, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1/2 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 13, Outside Diameter 1.781 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Bore Type Fixed, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- POWERDRIVE QD Bushing, Series JA, 1" Bore (JA-1)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- Zoro Select Timing Belt Pulleys