Shop All Workstands
Zoro Select
Tilting Workstand, 19x20 in., 330 lb. Cap.
Mfr # 2WTR3
Zoro # G0379662
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 330 lb
- Depth 20 in
- Height 20 in to 28 in
- Workbench/Table Frame Material Steel
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WTR3
- Zoro # G0379662
- UPC # 190735456606
- Country of Origin China
- Category Workstands
Dimensions
Width | 19 in |
Depth | 20 in |
Height | 20 in to 28 in |
Lip Height | 1 1/4 in |
Caster Dia. | 3 in |
Overall Width | 20 in |
Height Adjustment Increments | 7 1/2 in |
Overall Depth | 16 in |
Maximum Adjustable Height | 20 in |
Overall WxD | 20 in x 16 in |
Minimum Adjustable Height | 20 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Keyhole Slots |
Work Surface Depth | 16 in |
Overall Height Range | 20 in |
Wheel Diameter | 3 in |
Work Surface Width | 20 in |
Description
Mobile Workstand, Adjustability Adjustable Height, Assembly Fully Assembled, Caster Mount Type Bolt Hole, Caster Type (4) Swivel Locking, Color Blue, ESD Safe No, Features Moveable In All Directions, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 7 1/2 in, Height Adjustment Mechanism Keyhole Slots, Lip Height 1 1/4 in, Maximum Adjustable Height 28 in, Minimum Adjustable Height 20 in, Overall Depth 16 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1948)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- Zoro Select Workstands