Shop All Workstands
Zoro Select
Tilting Workstand, 16x20 in., 330 lb. Cap.
Mfr # 2WTR4
Zoro # G1738335
original price:
$278.82
5% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 330 lb
- Depth 20 in
- Height 28 in to 42 in
- Workbench/Table Frame Material Steel
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WTR4
- Zoro # G1738335
- UPC # 190735456613
- Country of Origin China
- Category Workstands
Dimensions
Width | 16 in |
Depth | 20 in |
Height | 28 in to 42 in |
Caster Dia. | 3 in |
Lip Height | 1 1/4 in |
Overall Width | 20 in |
Minimum Adjustable Height | 28 1/2 in |
Height Adjustment Mechanism | Keyhole Slots |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 28 1/2 in |
Overall Depth | 16 in |
Overall WxD | 20 in x 16 in |
Height Adjustment Increments | 13 1/2 in |
Overall Height Range | 28 1/2 in |
Wheel Diameter | 3 in |
Work Surface Width | 20 in |
Work Surface Depth | 16 in |
Description
Mobile Workstand, Adjustability Adjustable Height, Assembly Fully Assembled, Caster Mount Type Bolt Hole, Caster Type (4) Swivel Locking, Color Blue, ESD Safe No, Features Moveable In All Directions, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 13 1/2 in, Height Adjustment Mechanism Keyhole Slots, Lip Height 1 1/4 in, Maximum Adjustable Height 42 in, Minimum Adjustable Height 28 1/2 in, Overall Depth 16 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- ECONOCO Flat Wood Hanger, Natural, with Bar, PK100 (WH1761BNC)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- Zoro Select Workstands