Shop All Tilt Trucks
Zoro Select
Tilt Truck, Medium-Duty, 5/8 cu. yd., White
Mfr # 5/8CU-S WHITE
Zoro # G9847467
product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Optional Lid 5/8 Lid
- Container Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5/8CU-S WHITE
- Zoro # G9847467
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Caster Dia. | 4" |
Wheel Diameter | 10" |
Handle Height | 35 in |
Container Height | 37 1/2 in |
Caster Mounting Height | 5 in |
Axle-Mounted Wheel Width | 2 3/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 37 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Dia. | 4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,000 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE2801TTX3)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw (5/8CU-S YELLOW)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, White (1.1CU-HD WHITE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Grn (1/3 CU-L GREEN)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- AKRO-MILS Akro-Tilt Truck, 66x33x42, Gray (77610FGREY)
- Zoro Select Tilt & Cube Trucks