Shop All Tilt Trucks
Zoro Select
Tilt Truck, Med-Duty, 2-1/4 cu. yd, 2000 lb
Mfr # 2.2CU-S WHITE
Zoro # G9837371
product price: $1,153.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 51 in
- Container Material - Hoppers and Cube Trucks MDPE
- Frame Material - Hoppers and Cube Trucks Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2.2CU-S WHITE
- Zoro # G9837371
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 51 in |
Caster Dia. | 6" |
Wheel Diameter | 12" |
Handle Height | 38 1/2 in |
Container Height | 45 1/2 in |
Overall LxWxH | 74 in x 51 in x 53 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Mounting Height | 7 1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 59 cu ft, Load Capacity 2,000 lb, Overall Length 74 in, Overall Width 51 in, Overall LxWxH 74 in x 51 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 2.2 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A3E24B4C1P6)
- PEERLESS CHAIN 1/8 7X19 WIRE ROPE 500'/RL, 4501115 (4501115)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- RUBBERMAID COMMERCIAL Motorized Roto Tilt Truck, 202 gal, 1,000 lb Capacity, Plastic, Black (2173662)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- Zoro Select Tilt Trucks