Shop All Tilt Trucks
Zoro Select
Tilt Truck, Med-Duty, 1-1/8 cu yd, Orange
Mfr # 1.1CU-S ORANGE
Zoro # G7734876
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 31 1/2 in
- Container Legend None
- Cubic Foot Capacity 29 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.1CU-S ORANGE
- Zoro # G7734876
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Wheel Diameter | 10" |
Caster Dia. | 4" |
Container Height | 34 in |
Handle Height | 36 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Overall LxWxH | 69 in x 31 1/2 in x 39 1/2 in |
Caster Wheel Width | 1 1/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Mounting Height | 5 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Dia. | 4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 29 cu ft, Load Capacity 1,400 lb, Overall Length 69 in, Overall Width 31 1/2 in, Overall LxWxH 69 in x 31 1/2 in x 39 1/2 in, Overall Height 39 1/2 in, Optional Lid Mfg. Model No. 1.1 Lid, Container Material Polyethylene, Color Orange, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- ZORO SELECT Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw (1.1CU-S YELLOW)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-3/4 cu. yd. (1.7 CU-HD GREEN)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- RUBBERMAID COMMERCIAL Tilt Truck, Foam, 600 lb., Black (RCP 1011 BLA)
- Zoro Select Tilt & Cube Trucks