Shop All Tilt Trucks
Zoro Select
Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow
Mfr # 5/8 UT YELLOW
Zoro # G2120268
product price: $368.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Wheel Material Rubber
- Volume Capacity 5/8 cu. yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5/8 UT YELLOW
- Zoro # G2120268
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Caster Dia. | 3" |
Wheel Diameter | 8" |
Container Height | 32 in |
Caster Wheel Dia. | 3 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Mounting Height | 3 3/4 in |
Axle-Mounted Wheel Width | 2 1/4 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 36 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Width | 1 1/4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 300 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 36 in, Overall Height 36 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Yellow, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Twine Nylon #18X525' Pnk (G5218Z0525P27)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 250 lb, C (1UHY8)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR103246)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Whte (1/3CU-L WHITE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, Green (1.1 CU-HD GREEN)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Black (1.7UT BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- SUNCAST Suncast®Towable/Forkliftable Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2200 Lbs. Cap, Black (RMTTHD100)
- Zoro Select Tilt & Cube Trucks