Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Green, Fits 59-2/5 cu. ft.
Mfr # 2.2 CU-LID GREEN
Zoro # G1980382
product price: $153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Overall Length 74 in
- Overall Width 51 in
- Material Poly
- Color Green
- Fits Truck Size (Cu.-Ft.) 59.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2.2 CU-LID GREEN
- Zoro # G1980382
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 74 in |
Overall Width | 51 in |
Fits Truck Size (Cu.-Ft.) | 59.2 cu ft |
Fits Truck Size (Cu.-Yd.) | 2.2 cu yd |
Overall Height | 3 in |
Fits Container Size | 59-2/5 cu. ft. |
Overall LxWxH | 74 in x 51 in x 3 in |
Details
Material | Poly |
Color | Green |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Green |
Container Lid Type | Hinged |
Container Lid Material | MDPE |
Lid Type | Hinged |
Features | Hinged in Middle |
For Truck Type | Tilt Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series 2.2 CU, 2.2 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- DAYTON Table (804-22)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- Zoro Select Tilt & Cube Trucks