Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Green, Fits 29-3/4 cu. ft.
Mfr # 1.1 CU-LID GREEN
Zoro # G7732654
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69 in
- Overall Width 31 1/2 in
- Material Poly
- Color Green
- Container Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.1 CU-LID GREEN
- Zoro # G7732654
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Overall Height | 2 1/4 in |
Fits Container Size | 29-3/4 cu. ft. |
Fits Truck Size (Cu.-Yd.) | 1.1 cu yd |
Fits Truck Size (Cu.-Ft.) | 28.7 cu ft |
Overall LxWxH | 69 in x 31 1/2 in x 2 1/4 in |
Details
Material | Poly |
Color | Green |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Type | Hinged |
Lid Type | Hinged |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Green |
Item - Cart and Truck Lids | Tilt Truck Lid |
Closure | Resting Lid |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 28.7 cu ft, Fits Truck Size (Cu.-Yd.) 1.1 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 69 in, Overall Width 31 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Rapid Link, 1/2", Zinc Plated P (54400421)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- PROSOURCE Caster Stem Med Dty 2In Brass (JC-D07-PS)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Blue (G06-BLX-LDN)
- Zoro Select Tilt & Cube Trucks