Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Gray, Fits 45-9/10 cu. ft.
Mfr # 1.7 LID
Zoro # G8411331
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74 in
- Overall Width 40 in
- Material Poly
- Color Gray
- Fits Truck Size (Cu.-Yd.) 1.7 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.7 LID
- Zoro # G8411331
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 74 in |
Overall Width | 40 in |
Fits Truck Size (Cu.-Yd.) | 1.7 cu yd |
Overall Height | 2 1/4 in |
Fits Container Size | 45-9/10 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 45.9 cu ft |
Overall LxWxH | 74 in x 40 in x 2 1/4 in |
Details
Material | Poly |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Material | MDPE |
Container Lid Type | Hinged |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Hinged |
Closure | Resting Lid |
Features | Hinged in Middle |
For Truck Type | Tilt Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- CASTER CONNECTION Caster, Swivel, 6 CC APEX (CC-1210-600200-40-T1)
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- Zoro Select Tilt Truck Lids