Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Gray, Fits 3 cu. yd.
Mfr # 3.0 LID
Zoro # G7951727
original price:
$289.11
4% off
new price: $274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Overall Length 81 in
- Overall Width 56 in
- Material Poly
- Color Gray
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3.0 LID
- Zoro # G7951727
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 81 in |
Overall Width | 56 in |
Fits Truck Size (Cu.-Ft.) | 81.0 cu ft |
Fits Container Size | 3 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 3 cu yd |
Overall Height | 3 in |
Overall LxWxH | 81 in x 56 in x 3 in |
Details
Material | Poly |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Lid Type | Hinged |
Container Lid Type | Hinged |
Container Lid Material | MDPE |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Gray |
Closure | Resting Lid |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 81 cu ft, Fits Truck Size (Cu.-Yd.) 3 cu yd, For Use with Series 3.0 CU, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 81 in, Overall Width 56 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4C1P6)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- Zoro Select Tilt & Cube Trucks