Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Gray, Fits 1/3 cu. yd.
Mfr # 1/3 LID
Zoro # G8246393
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 26 in
- Material Poly
- Color Gray
- Container Lid Material MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1/3 LID
- Zoro # G8246393
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 48 in |
Overall Width | 26 in |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Fits Container Size | 1/3 cu. yd. |
Fits Truck Size (Cu.-Ft.) | 9.0 cu ft |
Overall Height | 2 1/4 in |
Overall LxWxH | 48 in x 26 in x 2 1/4 in |
Details
Material | Poly |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Hinged |
Container Lid Type | Hinged |
Closure | Resting Lid |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series 1/3 CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF2-902-9)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- PEERLESS Chain, Coil, Straight, 100 ft., 670 lb. (6044032)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- Zoro Select Tilt Truck Lids