Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Blue, Fits 1/3 cu. yd.
Mfr # 1/3 LID BLUE
Zoro # G7681186
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 26 in
- Material Poly
- Color Blue
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1/3 LID BLUE
- Zoro # G7681186
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 48 in |
Overall Width | 26 in |
Fits Truck Size (Cu.-Ft.) | 9.0 cu ft |
Fits Container Size | 1/3 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Overall Height | 2 1/4 in |
Overall LxWxH | 48 in x 26 in x 2 1/4 in |
Details
Material | Poly |
Color | Blue |
Item | Hinged Lid for Tilt & Cube Trucks |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Blue |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Material | MDPE |
Container Lid Type | Hinged |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series 1/3 CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- PEERLESS CHAIN 9/32-5/16 V10 CL SL HK W/L, UPC, 8418200 (8418200)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- Zoro Select Tilt & Cube Trucks