Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Black, Fits 29-3/4 cu. ft.
Mfr # 1.1LID BLACK
Zoro # G7732636
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69 in
- Overall Width 31 1/2 in
- Material Poly
- Color Black
- Fits Truck Size (Cu.-Yd.) 1.1 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.1LID BLACK
- Zoro # G7732636
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Fits Truck Size (Cu.-Yd.) | 1.1 cu yd |
Fits Container Size | 29-3/4 cu. ft. |
Overall Height | 2 1/4 in |
Fits Truck Size (Cu.-Ft.) | 28.7 cu ft |
Overall LxWxH | 69 in x 31 1/2 in x 2 1/4 in |
Details
Material | Poly |
Color | Black |
Item | Hinged Lid for Tilt & Cube Trucks |
Lid Type | Hinged |
Container Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Black |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Material | MDPE |
Features | Hinged in Middle |
For Truck Type | Tilt Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 28.7 cu ft, Fits Truck Size (Cu.-Yd.) 1.1 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 69 in, Overall Width 31 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-XR)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- Zoro Select Tilt & Cube Trucks