Shop All Tilt Truck Lids
Zoro Select
Tilt Truck Lid, Black, Fits 1/3 cu. yd.
Mfr # 1/3LID BLACK
Zoro # G7681143
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 26 in
- Material Poly
- Color Black
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1/3LID BLACK
- Zoro # G7681143
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 48 in |
Overall Width | 26 in |
Overall Height | 2 1/4 in |
Fits Truck Size (Cu.-Ft.) | 9.0 cu ft |
Fits Container Size | 1/3 cu. yd. |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Overall LxWxH | 48 in x 26 in x 2 1/4 in |
Details
Material | Poly |
Color | Black |
Item | Hinged Lid for Tilt & Cube Trucks |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Black |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Type | Hinged |
Container Lid Material | MDPE |
Closure | Resting Lid |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series 1/3 CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail (T0143226)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- Zoro Select Tilt & Cube Trucks