Shop All Tilt Trucks
Zoro Select
Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange
Mfr # 5/8CU-HD ORANGE
Zoro # G7734851
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Caster Type (2) Swivel
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5/8CU-HD ORANGE
- Zoro # G7734851
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Container Height | 37 1/2 in |
Wheel Diameter | 10" |
Handle Height | 36 in |
Caster Dia. | 4" |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 37 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Mounting Height | 5 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,500 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Orange, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- SOUTHWIRE Sumner Chain Block Hoist With 15 ft Chain Fall, 2 ton Load (CB200C15)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Blue (5/8CU-HD BLUE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Green (5/8 CU-HD GREEN)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- Zoro Select Tilt & Cube Trucks