Shop All Tilt Trucks
Zoro Select
Tilt Truck, Heavy-Duty, 5/8 cu. yd., Blue
Mfr # 5/8CU-HD BLUE
Zoro # G9835481
product price: $552.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Caster Type (2) Swivel
- Cubic Foot Capacity 16 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5/8CU-HD BLUE
- Zoro # G9835481
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 10" |
Caster Dia. | 4" |
Handle Height | 36 in |
Container Height | 37 1/2 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 37 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Caster Mounting Height | 5 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,500 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 10 ft.L (14IEEX10)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Green (5/8 CU-HD GREEN)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange (5/8CU-HD ORANGE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray (984613HD)
- Zoro Select Tilt Trucks