Shop All Tilt Trucks
Zoro Select
Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, White
Mfr # 2.2CU-HD WHITE
Zoro # G9836294
product price: $1,015.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 51 in
- Load Capacity - Hoppers and Cube Trucks 2500 lb.
- Wheel Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2.2CU-HD WHITE
- Zoro # G9836294
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 51 in |
Wheel Diameter | 12" |
Handle Height | 38 1/2 in |
Container Height | 45 1/2 in |
Caster Dia. | 6" |
Axle-Mounted Wheel Width | 2 3/4 in |
Overall LxWxH | 74 in x 51 in x 53 1/2 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Caster Mounting Height | 7 1/2 in |
Caster Wheel Width | 2 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 59 cu ft, Load Capacity 2,500 lb, Overall Length 74 in, Overall Width 51 in, Overall LxWxH 74 in x 51 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 2.2 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- DAYTON Latch Kit (MH4ZX49A29G)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green (2.2 CU-HD GREEN)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw (5/8CU-S YELLOW)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Whte (1/3CU-L WHITE)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- Zoro Select Tilt Trucks