Shop All Tilt Trucks
Zoro Select
Tilt Truck, Heavy-Duty, 1-3/4 cu. yd.
Mfr # 1.7 CU-HD GREEN
Zoro # G9836425
product price: $953.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 40 in
- Container Legend None
- Caster Configuration (2) Swivel, (2) Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.7 CU-HD GREEN
- Zoro # G9836425
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 40 in |
Handle Height | 38 1/2 in |
Container Height | 45 1/2 in |
Caster Dia. | 6" |
Wheel Diameter | 12" |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Mounting Height | 7 1/2 in |
Overall LxWxH | 74 in x 40 in x 53 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 2,200 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 2 ton GX Clamps, except RPC (6506020)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Gray (5/8CU-S GRAY)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange (5/8CU-HD ORANGE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Grn (1/3 CU-L GREEN)
- ZORO SELECT Tilt Truck, HD, 1-1/8 cu. yd., Blue (1.1CU-HD BLUE)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Blue (TILT-SML/B)
- Zoro Select Tilt & Cube Trucks