Shop All Chain Tensioners & Tools
Zoro Select
Tightener Shaft
Mfr # N2
Zoro # G311248747
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Diameter 3/4 in
- Shaft Diameter 1 in
- Overall Length 3.38 in
- Overall Height 3 3/8 in
- Shaft Length 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N2
- Zoro # G311248747
- Country of Origin China
- Category Chain Tensioners & Tools
Dimensions
Mount Hole Diameter | 3/4 in |
Shaft Diameter | 1 in |
Overall Length | 3.38 in |
Overall Height | 3 3/8 in |
Shaft Length | 2.125 in |
Thread Length | 7/8 in |
Shaft Thread Size | 3/4"-10 |
For Shaft Thread Size | 3/4"-10 |
Details
Item | Tightener Shaft |
Description
Tightener Shaft, Arm Length to Hole Center Not Applicable, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft Not Applicable, Mount Base Length Not Applicable, Mount Base Width Not Applicable, Mount Hole Diameter 3/4 in, Overall Length 3.38 in, Shaft Diameter 1 in, Shaft Length 2.125 in, Shaft Thread Size 3/4 In.-10, Thread Length 7/8 in, Adjustment Type Not Applicable, Arm Length to End Not Applicable, Compatible Tightener Shaft Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 10 3V 500 SK (10 3V 500 SK)
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- Zoro Select Chain Tensioners & Tools