Shop All Ratchet Tie Downs
Zoro Select
Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2
Mfr # 2VKP5
Zoro # G0314492
product price: $33.19
/pk 2, $16.60/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 1,000 lb
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VKP5
- Zoro # G0314492
- UPC # 190735455708
- Country of Origin Multiple
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 1/2 in |
Strap Length | 6 ft. |
Strap Width | 1-1/2" |
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Fixed End Length | 6 3/16 in |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Black, End Type Wire-Hook, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties General Purpose, Fixed End Length 6 3/16 in, Overall Length 6 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET4-901-3)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET65)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L (34RY84)
- ANCRA Logistic Ratchet Strap, 16ft x 2In, 1000lb (48672-14-GRA)
- Zoro Select Ratchet Tie Downs