Shop All Ratchet Tie Downs
Zoro Select
Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2
Mfr # 2VKP4
Zoro # G1933346
product price: $36.15
/pk 2, $18.08/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 1,000 lb
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VKP4
- Zoro # G1933346
- UPC # 190735455692
- Country of Origin Multiple
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 1/2 in |
Strap Length | 6 ft. |
Strap Width | 1-1/2" |
Overall Length | 6 ft |
Overall Width | 1 1/2 in |
Fixed End Length | 7 in |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Black, End Type S-Hook, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties General Purpose, Fixed End Length 7 in, Overall Length 6 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Bulk Rack, Silver, Steel (73740)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- ZORO SELECT Tie Down Strap, D-Ring, Yellow (55ET66)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx2In, 1666lb (2VKP8)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- ZORO SELECT Cargo Strap, 3300 lb., 2 in. W, 27 ft. L (34RY82)
- KEEPER Tie Down Rtch Org 13' (85513)
- Zoro Select Ratchet Tie Downs