Shop All Ratchet Tie Downs
Zoro Select
Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333
Mfr # 2VKP6
Zoro # G0330312
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 1,333 lb
- Breaking Strength 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VKP6
- Zoro # G0330312
- UPC # 190735455715
- Country of Origin Multiple
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 1/2 in |
Strap Width | 1-1/2" |
Strap Length | 15 ft. |
Overall Width | 1 1/2 in |
Overall Length | 15 ft |
Fixed End Length | 7 in |
Description
Tie Down Strap, Working Load Limit 1,333 lb, Color Black, End Type Snap-Hook, Tensile Strength 4,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties General Purpose, Fixed End Length 7 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- ZORO SELECT NSF-Listed Plate Caster, 750 lb. Load Rating, Swivel (400K46)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L (34RY85)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- DEE ZEE 07-17 SILVERADO/SIERRA TIE DOWNS (DZ97903)
- Zoro Select Ratchet Tie Downs