Shop All Ratchet Tie Downs
Zoro Select
Tie-Down Strap, Ratchet, 15ft x 1In, 700lb
Mfr # 32J624
Zoro # G4976666
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ratchet
- Working Load Limit 700 lb
- Standards WSTDA
- Color Black
- Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J624
- Zoro # G4976666
- UPC # 190735463871
- Country of Origin Multiple
- Category Ratchet Tie Downs
Dimensions
Strap Length | 15 ft. |
Strap Width | 1" |
Overall Length | 15 ft |
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Overall Width | 1 in |
Fixed End Length | 7 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Wire-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 7 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J625)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET65)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx2In, 1666lb (2VKP8)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- ZORO SELECT Cargo Strap, 2200 lb., 1-1/2 in. W, 20 ft L (34RY83)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- Zoro Select Tie Downs