Shop All Ratchet Tie Downs
Zoro Select
Tie Down Strap, E-Track, Gray
Mfr # 55ET62
Zoro # G3717473
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multipurpose
- Working Load Limit 800 lb
- Standards WSTDA
- Color Gray
- Breaking Strength 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55ET62
- Zoro # G3717473
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Overall Width | 2 in |
Overall Length | 16 ft |
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 2 in |
Fixed End Length | 19 11/16 in |
Details
For Use With | Multipurpose |
Item | Tie Down Strap |
Working Load Limit | 800 lb |
Standards | WSTDA |
Color | Gray |
Breaking Strength | 2,400 lb |
Item - Cargo Tie Downs | Tie Down Strap |
End Type | E-Track |
Cargo Tie Down End Material | Steel |
Adjustment Type | Cam Buckle |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down Adjustment | Cam Buckle |
Cargo Tie Down Material | Polyester |
Tie Down Material | Polyester |
End Material | Steel |
Tensile Strength | 2,400 lb/in |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 800 lb, Color Gray, End Type E-Track, Tensile Strength 2,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 19 11/16 in, Overall Length 16 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 460/60)
- GENIE Cable Assembly, SL (6099GT)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- WARWOOD TOOL 30 Manhole Cover Lifter Bar (45425)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP6)
- ZORO SELECT Cargo Strap, 3300 lb., 2 in. W, 27 ft. L (34RY82)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- ZORO SELECT Anchor Ring, Weld-On, PK10 (5JDU9)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- KEEPER 10'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2626)
- Zoro Select Tie Downs