Shop All Ratchet Tie Downs
Zoro Select
Tie Down Strap, D-Ring, Yellow
Mfr # 55ET66
Zoro # G3717552
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multipurpose
- Working Load Limit 1,600 lb
- Standards WSTDA
- Color Yellow
- Cargo Tie Down Adjustment Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55ET66
- Zoro # G3717552
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Overall Width | 2 in |
Overall Length | 27 ft |
Cargo Tie Down Length | 27 ft |
Fixed End Length | 6 1/2 in |
Details
For Use With | Multipurpose |
Item | Tie Down Strap |
Working Load Limit | 1,600 lb |
Standards | WSTDA |
Color | Yellow |
Cargo Tie Down Adjustment | Ratchet |
End Type | D-Ring |
Adjustment Type | Ratchet |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Material | Steel |
Cargo Tie Down End Type | Triangle Ring |
Breaking Strength | 4,800 lb |
Cargo Tie Down Material | Polyester |
Tensile Strength | 4,800 lb/in |
End Material | Steel |
Tie Down Material | Polyester |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type D-Ring, Tensile Strength 4,800 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 6 1/2 in, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Pedal Type Floor Lock, 7-3/4" (FLA-6)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET64)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- Zoro Select Tie Downs