Shop All Pipe & Tubing Tool Parts
Zoro Select
Thumb Screw
Mfr # S74754
Zoro # G7914891
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Screw
- Impact Rated No
- For Use With Mfr. Model Number 260-FHA, 364-FHA-14
- Fits Brand Imperial
- Product Type Thumb Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S74754
- Zoro # G7914891
- UPC # 699244110820
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Thumb Screw |
Includes | (1) Screw |
Impact Rated | No |
For Use With Mfr. Model Number | 260-FHA, 364-FHA-14 |
Fits Brand | Imperial |
Product Type | Thumb Screw |
Compatible with Manufacturer Model Number | 260-FHA, 364-FHA-14 |
Compatible with Brand | Imperial |
Compatible Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Model Number [NEW] | 260-FHA, 364-FHA-14 |
Compatible Manufacturer Model Number | 260-FHA, 364-FHA-14 |
For Use with Mfr. Model Number | 260-FHA, 364-FHA-14 |
Description
Thumb Screw, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 260-FHA, 364-FHA-14, Includes (1) Screw, Product Type Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- DRILL AMERICA 3/4"-16 Carbon Steel Hex Rethreading Die (DWTHX3416)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- ZORO SELECT Blade (S77615)
- ZORO SELECT Centre Connector, dia. 42 (TT11C547CCG)
- ZORO SELECT Beam Pole, 1700mm, dia. 48 (TT11C542BPG)
- ZORO SELECT Cable, 3100mm (TT11C542C1G)
- ZORO SELECT Corner Connector, dia. 38 (TT11C5391CCG)
- RIDGID Retaining Ring (44725)
- Zoro Select Power Tool Parts