Shop All Thumb Screws
Zoro Select
Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 60 mm Lg
Mfr # WS6S080600-001P1
Zoro # G3250527
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6S080600-001P1
- Zoro # G3250527
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 60 mm |
Head Height | 20 mm |
Head Dia. | 16 mm |
Head Width | 39 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | Iron |
Finish | Zinc Plated |
Head Material | Iron |
Item | Thumb Screw |
Meets/Exceeds | Standards Comparable to DIN 316 |
Tip Type | Flat |
System of Measurement | Metric |
Class | 6g |
Head Type | Wing |
Thread Fit | 8G |
Thread Pitch | 1.25 mm |
Head Style | Thumb |
Material Grade/Class | 6g |
Head Profile | Wing |
Description
Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size M8-1.25, Fastener Length 60 mm, Head Width 39 mm, Head Height 20 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB238)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/4" Hole (FS-5004-1/4 E/G)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L, 6 PK (727370-6)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 25 mm Lg (WS6S080250-001P1)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- Zoro Select Thumb Screws