Shop All Thumb Screws
Zoro Select
Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg
Mfr # WS6S080120-001P1
Zoro # G2522791
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6S080120-001P1
- Zoro # G2522791
- UPC # 00194484308889
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 12 mm |
Head Height | 20 mm |
Head Dia. | 16 mm |
Head Width | 39 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | Iron |
Finish | Zinc Plated |
Head Material | Iron |
Item | Thumb Screw |
Class | 6g |
Head Type | Wing |
Tip Type | Flat |
System of Measurement | Metric |
Meets/Exceeds | Standards Comparable to DIN 316 |
Thread Pitch | 1.25 mm |
Thread Fit | 8G |
Material Grade/Class | 6g |
Head Style | Thumb |
Head Profile | Wing |
Description
Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size M8-1.25, Fastener Length 12 mm, Head Width 39 mm, Head Height 20 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07577)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU37)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.040.0016)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 80 mm Lg (WS6S080800-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4041-SL)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3 1/2 in Lg (Z2200)
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg (Z2397-SS)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- Zoro Select Thumb Screws