Shop All Thumb Screws
Zoro Select
Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht
Mfr # WS6X06030-001P1
Zoro # G3068475
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 13.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6X06030-001P1
- Zoro # G3068475
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Head Height | 13.6 mm |
Head Dia. | 12 7/10 mm |
Head Width | 27.8 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Head Type | Wing |
Meets/Exceeds | Standards Comparable to DIN 316 |
System of Measurement | Metric |
Class | 6g |
Tip Type | Flat |
Thread Fit | 8G |
Head Style | Thumb |
Thread Pitch | 1 mm |
Head Profile | Wing |
Description
Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M6-1.00, Fastener Length 30 mm, Head Width 27.8 mm, Head Height 13.6 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U04100.025.0075)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100030FWZ)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39605)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06016-001P1)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06012-001P1)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06020-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3 in Lg (Z0695)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht (KK-3150SS)
- Zoro Select Thumb Screws