Shop All Thumb Screws
Zoro Select
Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg
Mfr # WS6X05012-001P1
Zoro # G2593062
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6X05012-001P1
- Zoro # G2593062
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Head Height | 11 mm |
Head Dia. | 10 3/10 mm |
Head Width | 22.5 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Class | 6g |
System of Measurement | Metric |
Tip Type | Flat |
Head Type | Wing |
Meets/Exceeds | Standards Comparable to DIN 316 |
Head Style | Thumb |
Thread Pitch | 0.8 mm |
Thread Fit | 8G |
Head Profile | Wing |
Description
Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M5-0.80, Fastener Length 12 mm, Head Width 22.5 mm, Head Height 11 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P200)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (3720CH188)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0037)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg (WS6X05020-001P1)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 25 mm Lg (WS6X05025-001P1)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 35 mm Lg (WS6S060350-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1065SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS14-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Lg, 100 PK (0405TKW188)
- Zoro Select Thumb Screws