Shop All Thumb Screws
Zoro Select
Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 14 mm Lg, 5 PK
Mfr # RMM3481-SS
Zoro # G3342981
product price: $12.55
/pk 5, $2.51/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5 mm
- Head Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RMM3481-SS
- Zoro # G3342981
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 14 mm |
Head Height | 5 mm |
Head Width | 5 mm |
Head Dia. | 11 mm |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 5 mm |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
Rockwell Hardness | B85 to B95 |
System of Measurement | Metric |
Class | 2A |
Head Type | Knurled |
Tip Material | 18-8 Stainless Steel |
Thread Pitch | 0.8 mm |
Head Style | Thumb |
Includes Nut | No |
Thread Fit | 2A |
Grip Style | Knurled |
Type | Thumb Screw |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M5-0.80, Fastener Length 14 mm, Head Width 5 mm, Head Height 5 mm, Tensile Strength 80,000 psi, Head Type Knurled, System of Measurement Metric, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK (E-15SS)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 25 PK (36954)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (5024T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 2 in Lg, 5 PK (TSIX0250200P-005P)
- ZORO SELECT Thumb Screw, M3.5-0.60 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK (RMM3472-SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0671)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg, 5 PK (4051-SL)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht (5171)
- Zoro Select Thumb Screws