Shop All Thumb Screws
Zoro Select
Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht
Mfr # WS6X04025-001P1
Zoro # G2674743
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 8.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6X04025-001P1
- Zoro # G2674743
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Head Height | 8.6 mm |
Head Width | 17.6 mm |
Head Dia. | 8 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Head Type | Wing |
Class | 6g |
System of Measurement | Metric |
Tip Type | Flat |
Meets/Exceeds | Standards Comparable to DIN 316 |
Thread Pitch | 0.7 mm |
Thread Fit | 8G |
Head Style | Thumb |
Head Profile | Wing |
Description
Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M4-0.70, Fastener Length 25 mm, Head Width 17.6 mm, Head Height 8.6 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100973)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.060.0016)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/4 in Lg (Z1079)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-500370-1000P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (3720WA)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- Zoro Select Thumb Screws