Shop All Thumb Screws
Zoro Select
Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht
Mfr # WS6X04010-001P1
Zoro # G2817166
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 8.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WS6X04010-001P1
- Zoro # G2817166
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Head Height | 8.6 mm |
Head Dia. | 8 mm |
Head Width | 17.6 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Meets/Exceeds | Standards Comparable to DIN 316 |
Head Type | Wing |
Class | 6g |
Tip Type | Flat |
System of Measurement | Metric |
Head Style | Thumb |
Thread Pitch | 0.7 mm |
Thread Fit | 8G |
Head Profile | Wing |
Description
Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M4-0.70, Fastener Length 10 mm, Head Width 17.6 mm, Head Height 8.6 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04025-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 200 PK (3732TS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg, 5 PK (5/16-18X3000-SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- Zoro Select Thumb Screws