Shop All Thumb Screws
Zoro Select
Thumb Screw, M3.5-0.60 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK
Mfr # RMM3472-SS
Zoro # G3452443
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5-0.60
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5 mm
- Head Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RMM3472-SS
- Zoro # G3452443
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M3.5-0.60 |
Fastener Length | 13 mm |
Head Height | 5 mm |
Head Width | 5 mm |
Head Dia. | 8 mm |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 5 mm |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
Head Type | Knurled |
Class | 2A |
Rockwell Hardness | B85 to B95 |
System of Measurement | Metric |
Tip Material | 18-8 Stainless Steel |
Thread Pitch | 0.6 mm |
Thread Fit | 2A |
Grip Style | Knurled |
Head Style | Thumb |
Includes Nut | No |
Type | Thumb Screw |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M3.5-0.60, Fastener Length 13 mm, Head Width 5 mm, Head Height 5 mm, Tensile Strength 80,000 psi, Head Type Knurled, System of Measurement Metric, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (63025)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.050.0500)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34140.012.0048)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 2 in Lg (WSI03702000-001P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSI-100050S0-025P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1069)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK (WFTSSS000)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg (WS6X05020-001P1)
- Zoro Select Thumb Screws