Shop All Thumb Screws
Zoro Select
Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg
Mfr # WS6S100160-001P1
Zoro # G3077742
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WS6S100160-001P1
- Zoro # G3077742
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 16 mm |
Head Height | 25 mm |
Head Width | 50 mm |
Head Dia. | 20 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | Iron |
Finish | Zinc Plated |
Head Material | Iron |
Item | Thumb Screw |
Meets/Exceeds | Standards Comparable to DIN 316 |
System of Measurement | Metric |
Tip Type | Flat |
Class | 6g |
Head Type | Wing |
Material Grade/Class | 6g |
Thread Fit | 8G |
Thread Pitch | 1.5 mm |
Head Style | Thumb |
Head Profile | Wing |
Description
Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size M10-1.50, Fastener Length 16 mm, Head Width 50 mm, Head Height 25 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (40903)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.031.0250)
- SPEECO CLEVIS GENL PURPOSE 3/4 in. (S49031200)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 25 mm Lg (WS6S100250-001P1)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2550SS)
- Zoro Select Thumb Screws