Shop All Thumb Screws
Zoro Select
Thumb Screw, #8 Thread Size, Round, Cadmium Steel, 1/2 in Lg, 2000 PK
Mfr # MS21318-42
Zoro # G2493870
product price: $306.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Head Shape Round
- Material Steel
- Finish Cadmium
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS21318-42
- Zoro # G2493870
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8 |
Fastener Length | 1/2 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Cadmium |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | MS 21318 |
Description
8X1/2 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X131/22)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0350)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2377)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1061)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS4-40-SL)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 5/8 in Lg (FC7137-A)
- Zoro Select Thumb Screws