Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 2000 PK
Mfr # 0824TS
Zoro # G4853239
product price: $437.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824TS
- Zoro # G4853239
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Description
8-32X1 1/2 Thumb Screw With Shoulder Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH-UNF)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0310150P0-005P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2332SS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4016-SL)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1 1/2 in Lg, 5 PK (0937516150T)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 3000 PK (0608T)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS8-SL)
- Zoro Select Thumb Screws