Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 2000 PK
Mfr # 0824T
Zoro # G4849702
product price: $497.99
/pk 2000, $0.25/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824T
- Zoro # G4849702
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Description
8-32X1 1/2 Thumb Screw Plain Fully Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (U04104.037.0650)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 10 PK (932161)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0075)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg (Z2128)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 1000 PK (1024T)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSFI-100075P0-025P)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 in Lg (Z1093)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/16 in Lg (Z2003)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- Zoro Select Thumb Screws