Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Spade, Plain Stainless Steel, 3/8 in Lg, 3000 PK
Mfr # 0806TS188
Zoro # G4866259
product price: $2,116.99
/pk 3000, $0.71/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 3/8 in
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806TS188
- Zoro # G4866259
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Compliance | ASME B18.17 |
Description
8-32X3/8 Thumb Screw With Shoulder Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 5 PK (M51010.160.0100)
- L.H. DOTTIE Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK (HN34)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg (Z2132)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 16 mm Lg, 5 PK (RMM3482-SS)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4409)
- Zoro Select Thumb Screws