Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Spade, Plain Stainless Steel, 3/4 in Lg, 2000 PK
Mfr # 0812TS188
Zoro # G4843131
product price: $1,603.99
/pk 2000, $0.80/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Head Shape Spade
- Material Stainless Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812TS188
- Zoro # G4843131
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
Head Shape | Spade |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Compliance | ASME B18.17 |
Description
Thumb Screws, 8-32X3/4 FT THUMB ,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 25 mm Lg (WS6S050250-001P1)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 3/4 in Lg (Z2127)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0250150S0-025P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- Zoro Select Thumb Screws