Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg
Mfr # Z2314SS
Zoro # G3155257
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 3/4 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z2314SS
- Zoro # G3155257
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Head Height | 7/32 in |
Shoulder Length | 3/32 in |
Head Dia. | 7/16 in |
Head Width | 0.438 in |
Shoulder Diameter | 3/8 in |
Maximum Head Height | 0.219 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #8-32, Fastener Length 3/4 in, Thread Style Partially Threaded, Head Width 0.438 in, Head Height 0.219 in, Tensile Strength 90,000 psi, Head Type Knurled, Maximum Head Height 0.219 in, System of Measurement Inch, Features Diamond Knurl, For Use in Systems Jig and Fixture Component, Head Material 18-8 Stainless Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/4 in Lg, 5 PK (WFTSSS1)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DSS-0604-100)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-400250-1000P)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 8 mm Lg (WS6S040080-001P1)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- Zoro Select Thumb Screws