Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg
Mfr # Z2371
Zoro # G2795222
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z2371
- Zoro # G2795222
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Head Height | 3/16 in |
Head Dia. | 3/8 in |
Head Width | 0.375 in |
Maximum Head Height | 0.188 in |
Thread Length | 3/4 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #8-32, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length 3/4 in, Head Width 0.375 in, Head Height 0.188 in, Tensile Strength 90,000 psi, Head Type Knurled, Maximum Head Height 0.188 in, System of Measurement Inch, Features Diamond Knurl, For Use in Systems Jig and Fixture Component, Head Material 18-8 Stainless Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-18 (5401-5)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0764)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 3/4 in Lg (TSI0310075S0-010P)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075S0-025P)
- Zoro Select Thumb Screws