Shop All Thumb Screws
Zoro Select
Thumb Screw, #7 Thread Size, Round, Plain Stainless Steel, 3/8 in Lg, 10000 PK
Mfr # 0706U188
Zoro # G4853099
product price: $835.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #7
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0706U188
- Zoro # G4853099
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #7 |
Fastener Length | 3/8 in |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Compliance | ASME B18.6.3 |
Description
7X3/8 Round Head Type U Drive Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK (UDI0-700310-1000P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0692)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht (4207)
- Zoro Select Thumb Screws